Beli axial flow fan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Square Compact Axial Fan (Kipas Aksial)Deskripsi:Standard square axial fans are used in dry locations to cool equipment within an enclosure. These equipment-cooling fans have a square housing that can mount over a round cutout or fit into a square cutout for installation.atribut:
- Color: Black
- Environmental Applications: Equipment Cooling
- Fan Shape: Square
- Motor Insulation: Class A
- Vanco Axial Flow Fan Fixed Blade VGOS Series (Kipas Axial Flow)atribut:
- Phase: Single
- Speed (rpm): 1400
- Voltage (V): 220
- Pole : 4
- OMRON AC Axial Fan R87F (Kipas Aksial)Deskripsi:An axial fan that achieves optimal cooling. Designed for low noise, long life and environmental resistance. The bearing uses highly reliable ball bearings. * Plug cords, finger guards and filters are sold separately.
- Arrows Axial Flow Fan (Kipas Axial Flow)atribut:
- Voltage (V): 380
- KDK Compact Axial Flow Fan (Kipas Aksial)Deskripsi:- Suitable for large area, such as warehouse, factory, etc - Act as ventilation system by combination use with ducts - Two Speed selectable - Easy installation with new design T-shaped grooved clamps - Single and three phase available
- KATSU Low Noise Drum Fan (Kipas Drum)atribut:
- Speed (rpm): 1420
- Vanco Axial Fan Direct Drive (Kipas Aksial)Deskripsi:Vanco fan adalah brand specialist alat-alat ventilasi, kipas angin, exhaust fan, axial fan, dan centrifugal fan yang didirikan pada tahun 1990. Dengan lebih dari 25 tahun pengalaman di industri, kami telah memenuhi berbagai standar internasional, seperti EN ISO 9001:2008, SNI, dan AMCA. Kami juga sudah dipercaya oleh klien-klien kami yang tersebar di seluruh Indonesia. Percayakan kami sebagai solusi terbaik untuk kebutuhan ventilasi anda.atribut:
- Speed (rpm): 1400
- Power (kW): 0.55
- Voltage (V): 380
- Air Flow (CFM): 2000
- Orientalmotor Axial Flow Fan EMU SeriesDeskripsi:These AC Axial flow fans offer lower power consumption by utilizing a brushless motor. A wide voltage range can be used, single-phase 100-240V (50/60Hz) for the corresponding and the same performance characteristics are obtained regardless of the frequency used.Power cord required (not provided)atribut:
- Fan Type: Axial Flow
- Frame Size (mm): 120
- Thickness (mm): 38
- Frequency (Hz): 50, 60
- Current (A): 0.08
- Connection Type: Plug
- Max. Static Pressure (inH2O): 0.337
- Maximum Air Flow (cfm): 106
- Noise Level (dBa): 42
- Power Supply (V AC): Single-Phase 100 to 240
- RohS Compliant: These products do not contain substances that exceed the regulation values in the RoHS Directive.
- Speed (rpm): 3250
- CKE Axial Blower Fan (Blower Axial)Deskripsi:Drum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa.atribut:
- Material: Stainless Steel
- CKE Axial Fan Direct Drive (Kipas Axial Direct)Deskripsi:Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasionalatribut:
- Voltage (V): 380
- GTek Axial Flow Fan (Kipas Aksial)atribut:
- Voltage (V): 220
- Vanco Axial Flow Fan Simple Cylindrical Case VAS Series (Kipas Axial Silinder)Deskripsi:Fixed Blades Axial Flow FansSimple cylindrical cased axial Flow Fan-VAS SeriesThe VAS series range of compact type cylindrical cased axial flow fan consists of eight nominal diameters 200, 250,300,350,400,450, 500 and 630mm respectivelyThe VAS series are designed for installation within rigid or flexible ducted ventilation systems and are suitable for use within a wide range of general ventilation applications such as industrial premises, warehouses, offices,car parks and workshopAir Volume performance ranges from 960 up to 8,400m3/hThese series incorporate single phase 220V / 50Hz and three phase 380 V/50Hz asynchronous induction motorsatribut:
- Phase: 1
- KATSU Super Special Drum Fan (Kipas Drum)atribut:
- Speed (rpm): 1400
- Vanco Ductless System Axial Flow Fans VZF Series (Kipas Aliran Aksial)Deskripsi:The VZF ranges of axial flow fans with ductless installation. It is mainly used in parking basement where it provides simple ductless installation thus reducing the cost needed for ducting and installation of conventional axial fans. It can also be used in industrial factories, warehouses and other places where supplying and maintaining constant air circulation around the area is needed.atribut:
- Speed (rpm): 2800
- Voltage (V): 220
- Nicotra Gebhardt Axial Fan Direct Drive (Kipas Axial Direct)Deskripsi:The axial flow fans are manufactured in several duct casing styles made of galvanized sheet steel. The axial impeller is made of aluminium casting or reinforced plastic blades and directly mounted on the shaft of an IEC standard motor placed in the airstream.ADT/ADTA: Long duct casing, both sides with mounting flange.atribut:
- Phase: 3phase
- Pressure: 150
- Voltage (V): 415
- KATSU Special Drum Fan (Kipas Drum)atribut:
- Speed (rpm): 1400
Daftar Harga axial flow fan Terbaru October 2026
| DAYTON Square Compact Axial Fan (Kipas Aksial) | Rp249.900 |
| Vanco Axial Flow Fan Fixed Blade VGOS Series (Kipas Axial Flow) | Rp3.799.900 |
| OMRON AC Axial Fan R87F (Kipas Aksial) | Rp189.900 |
| Arrows Axial Flow Fan (Kipas Axial Flow) | Rp9.999.900 |
| KDK Compact Axial Flow Fan (Kipas Aksial) | Rp9.299.900 |
| KATSU Low Noise Drum Fan (Kipas Drum) | Rp4.599.900 |
| AS ONE Filter Bag With Zipper PP | Rp389.900 |
| Vanco Axial Fan Direct Drive (Kipas Aksial) | Rp6.599.900 |
| Orientalmotor Axial Flow Fan EMU Series | Rp1.599.900 |
| CKE Axial Blower Fan (Blower Axial) | Rp159.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/i2P109441650-39.jpg)
/e0P110090504-1.jpg)
/OMRON%20AC%20Axial%20Fan%20R87F%20(Kipas%20Aksial)/23P105932075-8.jpg)
/0lP110454021-1.jpg)
/P103138985-1.jpg)
/noP103458852-1.jpg)

/peP111155914-1.jpg)

/b4P110455400-1.jpg)
/klP111281741-4.jpg)
/5pP111248205-1.jpg)
/ndP110090841-2.jpg)
/1aP103459046-1.jpg)
/7xP110090285-1.jpg)
/hwP111373644-1.jpg)
/00P103459000-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)